Crane Deming Centrifugal Pump

Crane Deming Centrifugal Pump

Crane Deming Centrifugal Pump. S/N: D-6892956. Impeller diameter: 13 in. Baldor Electric Motor. Inlets: (1) 8 in. dia. flanged port. Outlets: (1) 6 in. dia. flanged port. Overall dimensions: 5 ft. 10 in. L x 2 ft. 5-1/2 in. W x 2 ft. 3 in. H.(H9/4L).

Product Details
  • Stock No: DTTC2101.
  • Manufacturer: Crane Deming
  • Serial Number: D-6892956
Pump Details
  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 13
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 8
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 6
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet 2 # Flange Holes: 8
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
Dimensions:
  • Length (Inches): 70
  • Width (Inches): 29.5
  • Height (Inches): 27
Additional Product Details
Crane Deming Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed