Crane Deming DEP40661661221 Centrifugal Pump (100 HP, 1,400 GPM Max)

Crane Deming DEP40661661221 Centrifugal Pump (100 HP, 1,400 GPM Max)

Crane Deming Centrifugal Pump 4066 Series. Model: DEP406661661221. S/N: TMPA65705. Size: 8 x 6 x 12. Capacity: 1400 gpm. Impeller diameter: 12 in. Baldor Industrial Motor, 100 hp, 1760 rpm, 230/460 V, 224/112 amps, 60 Hz, 3 phase. Inlets: (1) 8 in. dia. flanged port. Outlets: (1) 6 in. dia. flanged port. Overall dimensions: 5 ft. 7 in. L x 2 ft. 9 in. W x 3 ft. 6 in. H.(H9/4C).

Product Details
  • Stock No: DTTC2039.
  • Manufacturer: Crane Deming
  • Model: DEP40661661221
  • Serial Number: TMPA65705
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 1400
  • Max Speed RPM: 1750
  • Impeller Diameter (inches): 12
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 8
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 6
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet 2 # Flange Holes: 8
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 100
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 224/112
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 67
  • Width (Inches): 33
  • Height (Inches): 42
Additional Product Details
Crane Deming DEP40661661221 Centrifugal Pump (100 HP, 1,400 GPM Max)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed