Creamery Package Atmospheric Processor Tank- 325 Gallon

Creamery Package Atmospheric Processor Tank- 325 Gallon

Creamery Package Atmospheric Processor Tank- 325 Gallon. S/N: 7717. Stainless steel construction. Flip-top lids. Bridge for center agitation. Inlets: (2) 1 in. dia. ports, (1) 1-1/2 in. dia. ACME fitting, (1) 2 in. dia. port. Outlets: (1) 2 in. dia. ACME fitting. Overall dimensions: 58 in. dia. x 56 in. H.

Product Details
  • Stock No: 65.HDCC-73.10
  • Manufacturer: Creamery Package
  • Serial Number: 7717
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Creamery Package Atmospheric Processor Tank- 325 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed