Creamery Package Centrifugal Pump

Creamery Package Centrifugal Pump

Creamery Package Centrifugal Pump. Model: 6. S/N: 19609. Impeller diameter: 4-1/2 in. Seal option: single mechanical. Teco Motor, 5 hp, 3450 rpm, 230/460 V, 12.2/6.1 amps, 60 Hz, 3 phase. Inlets: 2 in. dia. ACME fitting. Outlets: 1-1/2 in. dia. ACME fitting.

Product Details
  • Stock No: RCCB456B.
  • Manufacturer: Creamery Package
  • Model: 6
  • Serial Number: 19609
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Creamery Package Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed