Creamery Package Stainless Steel Processor- 600 Gallon

Creamery Package Stainless Steel Processor- 600 Gallon

Creamery Package Stainless Steel Processor- 600 Gallon. S/N 7551. Complete with center-mounted bottom sweep agitator and hanging baffle. Bottom sweep agitators ensure complete product mixing. This action is accomplished by the horizontal and vertical design of the mixing blades. Center lift covers. Working pressure 50 lbs test to 75 lbs. Legs: (4) 12 in. Inlet: 1-1/2 in. Outlet: 2 in. Overall dimensions: 6 ft. 10 in. L x 6 ft. 4 in. W x 5 ft. 8 in. H. Note: The side jacket has been leak checked successfully; however, the bottom area has leaks.

Product Details
  • Stock No: P454A
  • Manufacturer: Creamery Package
  • Serial Number: 7551
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Creamery Package Stainless Steel Processor- 600 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed