Crepaco 10-Cylinder Reciprocating Compressor- 100 HP

Crepaco 10-Cylinder Reciprocating Compressor- 100 HP

(2) Crepaco 10-Cylinder Reciprocating Compressors- 100 HP. Moedl:KL-24. Bore and stroke: 6-3/4 in. x 5 in. Allis-Chalmers Motor, 100 hp, 1770 rpm, 230/460 V, 238/116 amps, 60 Hz, 3 phase. Lincoln Motor, 100 hp, 1770 rpm, 230/460 V, 238/116 amps, 60 Hz, 3 phase. Driver pulley: 10-1/2 in. dia. Driven pulley: 1 ft. 9 in. dia. Pulley ratio: 0.5. Final rpm: 885. Inlet: (1) 5 in. dia. flanged port. Outlet: (1) 4 in. dia. flanged port. Overall dimensions: 10 ft. 1 in. L x 4 ft. 5 in. W x 6 ft. 1/2 in. H.

Product Details
  • Stock No: LEEQ003.
  • Manufacturer: Crepaco
  • Model: KL-24
  • Serial Number: A-250KL-24
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Crepaco 10-Cylinder Reciprocating Compressor- 100 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed