Crepaco 6C Centrifugal Pump (5 HP)

Crepaco 6C Centrifugal Pump (5 HP)

Crepaco S/S Sanitary Pumps. Model No: 6C. Serial No: B0439. Sterling Motor: Model : B0052FGF2A3, Serial No: 78-41133 G.F.J, Hp: 5, FR: 445/7T, Voltage: 230/460, Amps: 13/6.5, Hz: 60, Rpm: 3440, Type: IK ,Time Rating: Cont, Usable on 208v Network at 14.4 Amp, Code J, Max. amb.: 40, Service factor: 1.15, Drive end: 6306, Opp. end: 6206
Product Details
  • Stock No: SIMM14
  • Manufacturer: Crepaco
  • Model: 6C
  • Serial Number: B0438
Pump Details
  • Pump Type: Centrifugal
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2.25
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 6
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.3125
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 5.6875
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Sterling
  • Motor Horsepower(HP): 5
  • Motor RPM: 3440
  • Motor Voltage: 230/460
  • Motor Amps: 13/6.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184T
Dimensions:
  • # of Pieces for Shipping: 1
Additional Product Details
Crepaco 6C Centrifugal Pump (5 HP)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed