- Product Details
Crepaco 8 Centrifugal Pump (7.5 HP, 200 GPM Max)
Crepaco Sanitary Centrifugal Pump. Model 8. S/N: 18-8858. Impeller diameter: 5 in. Single mechanical seals. General Electric Motor, 7.5 hp, 3470 rpm, 230/460 V, 19/19.5 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. MPT. Outlets: (1) 1-1/2 in. MPT. Overall dimensions: 24 in. L x 12-1/2 in. W x 12 in. H.
Product Details
- Stock No: OIP056.
- Manufacturer: Crepaco
- Model: 8
- Serial Number: 18-8858
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 200
- Max Speed RPM: 3600
- Impeller Diameter (inches): 5
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 2
- Inlet/Outlet Type 1: MNPT
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 1.5
- Inlet/Outlet Type 2: MNPT
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: GE
- Motor Horsepower(HP): 7.5
- Motor RPM: 3470
- Motor Voltage: 230/460
- Motor Amps: 19/19.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 24
- Width (Inches): 12.5
- Height (Inches): 12
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















