Crepaco 8VCD Centrifugal Pump (10 HP)

Crepaco 8VCD Centrifugal Pump (10 HP)

APV CREPACO Stainless Steel Centrifugal Pump. Model: 8VCD. S/N VCD-9732. Siemens motor: 10 HP, 230/460V, 3505 RPM, 60 Hz, 3-phase. Overall dimensions: 2 ft. 8 in. L x 1 ft. 2 in. W x 1 ft. 1 in. H. (H)

Product Details
  • Stock No: HGPS1037.1
  • Manufacturer: Crepaco
  • Model: 8VCD
  • Serial Number: 8VCD-9732
Pump Details
  • Pump Type: Centrifugal
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 2: Outlet
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: SIEMENS
  • Motor Horsepower(HP): 10
  • Motor RPM: 3505
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 32
  • Width (Inches): 14
  • Height (Inches): 13
Additional Product Details
Crepaco 8VCD Centrifugal Pump (10 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed