Crepaco Ammonia Oil Separator Tanks- 45 Gallon

Crepaco Ammonia Oil Separator Tanks- 45 Gallon

(2) Crepaco Ammonia Oil Separator Tanks- 45 Gallon. Models: 43AP-192228 and 43AP-192258. S/N's: 0S-834 and 0S-833. Nat'l Bd: 3168 and 3167. MAWP: 250 psi @ 650 °F. Inlets: (1) 4 in. dia. port. Outlets: (1) 1 in. dia. port (drain), (1) 4 in. dia. port. Overall dimensions: 5 ft. L x 1 ft. 5 in. W x 5 ft. H.

Product Details
  • Stock No: LEEQ003B.
  • Manufacturer: Crepaco
  • Model: 43AP-192228 and 43AP-192258
  • Serial Number: 0S-834 and 0S-833
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Crepaco Ammonia Oil Separator Tanks- 45 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed