- Product Details
Crepaco Centrifugal Pump (7.5 HP, 70 GPM Max)
Crepaco Centrifugal Pump. Model: N/A. S/N: 6-25652. Impeller: 5-1/2 in. dia. Inlets/outlets: (1) 1-1/2 in. dia. threaded connection and (1) 2 in. dia. threaded connection. U.S. Motor: 7.5 hp, 3,510 rpm, 230/460 V, 19.6/9.8 amps, 60 Hz, 3 phase. Overall dimensions: 36 in. L x 13 in. W x 17 in. H.
Product Details
- Stock No: CCFP522.
- Manufacturer: Crepaco
- Serial Number: 6-25652
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 70
- Max Speed RPM: 3600
- Impeller Diameter (inches): 5.5
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet Size (Inches) 1: 1.5
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet Size (Inches) 2: 2
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: US Electrical Motor
- Motor Horsepower(HP): 7.5
- Motor RPM: 3510
- Motor Voltage: 230/460
- Motor Amps: 19.6/9.8
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 36
- Width (Inches): 13
- Height (Inches): 17
Additional Product Details
- Product Purchased From: Fruit Processor
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















