Crepaco Centrifugal Pump

Crepaco Centrifugal Pump

Crepaco Centrifugal Pump. S/N: 4V-84. Impeller diameter: 2-1/2 in. Single mechanical seals. Reliance Electric Motor, 208-230/460 V, 4.4/2.2 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. MPT. Outlets: (1) 1 in. dia. MPT. Overall dimensions: 16-1/2 in. L x 8 in. W x 9 in. H.

Product Details
  • Stock No: OIP055.
  • Manufacturer: Crepaco
  • Serial Number: 4V-84
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Crepaco Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed