Crepaco Centrifugal Pump

Crepaco Centrifugal Pump

Crepaco Centrifugal Pump. Model: 8. Impeller diameter: 7-1/2 in. Single mechanical seals. Westinghouse Motor, 7.5 hp, 3495 rpm, 208-220/240 V, 19.2-18.2/9.1 amps, 60 Hz, 3 phase. Inlets/oultets: (2) 2 in. dia. MPT. Overall dimensions: 23 in. L x 10-1/2 in. W x 12-1/2 in. H.

Product Details
  • Stock No: OIP057.
  • Manufacturer: Crepaco
  • Model: 8
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Crepaco Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed