Crepaco Cone Style Holding Tank

Crepaco Cone Style Holding Tank

Crepaco Cone Holding Tank. S/N 1871. Outlets: (1) 3 ½ in. (bottom), 12 in. (bottom of the cone). Tank: 84 in. H. Overall dimensions: 80 in. W x 104 in. H. SOLD
Product Details
  • Stock No: BAFB65.3a
  • Manufacturer: Crepaco
  • Serial Number: 1871
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Beef Processing
Crepaco Cone Style Holding Tank
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed