Crepaco Creamery Package Homogenizer

Crepaco Creamery Package Homogenizer

Crepaco Creamery Package Homogenizer. Model: 5DD650. S/N: 2789. A-3 sanitary rated. Currently setup as a pump, homogenizing valve(s) can be added. Pressure and flowrate can be modified/adjusted to suit your needs. Single stage hydraulic valve assembly. Plunger diameter: 2-1/2 in. Spring loaded poppet seat valve cylinders. Toshiba Electric Motor, 100 hp, 1180 rpm, 310 rpm (final), 230/460 V, 246/123 amps, 60 Hz, 3 phase. Motor pulley diameter: 11-1/2 in. Gear pulley diameter: 44 in. Pulley ratio: 3.8. Leeson Hydraulic Power Pack, 1/2 hp, 1725/1425 rpm, 208-230/460 V, 60/50 Hz, 3 phase. Inlets: (1) 3 in. ACME fitting. Outlets: customer specified. Overall dimensions: 6 ft. 3 in. L x 4 ft. 11 in. W x 6 ft. 10 in. H.

Product Details
  • Stock No: IMS9701
  • Manufacturer: Crepaco
  • Model: 5DD650
  • Serial Number: 5DD650-2789
Homogenizer Details
  • Number of Stages: 1
  • Valve Seats Type: Poppet
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 100 hp Toshiba Electric Motor (1) 0.5 hp Leeson Hydraulic Power Pack
Dimensions:
  • Length (Inches): 75
  • Width (Inches): 59
  • Height (Inches): 82
Additional Product Details
Crepaco Creamery Package Homogenizer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed