Crepaco Homogenizer Crank Shaft

Crepaco Homogenizer Crank Shaft

Crepaco Homogenizer Crank Shaft. Shaft dia: 5-1/2 in. Overall dimensions: 3 ft. 9-1/2 in. L. x 9-3/4 in. dia.

Product Details
  • Stock No: TACJ0308A.3
  • Manufacturer: Crepaco
Homogenizer Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 45.5
  • Width (Inches): 9.75
Additional Product Details
Crepaco Homogenizer Crank Shaft
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed