Crepaco Homogenizer Gearbox

Crepaco Homogenizer Gearbox

Crepaco Homogenizer Gearbox. L 771-762. HT# 3252645. 9-11. 2-70. 8562-70. Shaft diameter: 5-1/2 in. 1-3/4 in. dia. plungers. Overall dimensions: 51-1/2 in. L x 44 in. W x 31-1/2 in. H.

Product Details
  • Stock No: RCCB509.
  • Manufacturer: Crepaco
Homogenizer Details
  • Number of Stages: 1
  • Valve Seats Type: Poppet
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 51.5
  • Width (Inches): 44
  • Height (Inches): 31.5
Additional Product Details
Crepaco Homogenizer Gearbox
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed