- Product Details
Crepaco Homogenizer Head
Crepaco Homogenizer Head. S/N: 286149. Single stage hydraulic valve assembly. Plunger diameter: 3.761 in. Poppet valve cylinders. Inlets: (1) 1-1/2 in. Outlets: (1) 1 in. Overall dimensions: 36-1/2 in. L x 14-1/2 in. W x 27 in. H.
Product Details
- Stock No: RCCB512.
- Manufacturer: Crepaco
- Serial Number: 286149
Homogenizer Details
- Number of Stages: 1
- Valve Seats Type: Poppet
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 36.5
- Width (Inches): 14.5
- Height (Inches): 27
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















