Crepaco Ingredient Feeder (Parts Machine)

Crepaco Ingredient Feeder (Parts Machine)

Crepaco Ingredient Feeder (Parts Machine). Model S420. S/N: C-4028-S-420. Motor, 1725 rpm, 230/460 V, 7.8/3.8 amps, 60 Hz, 3 phase. Gear Drive, ratio: 57.0, max out rpm: 55. Inlets: (1) 16-3/4 in. L x 16 in. W infeed. Outlets: (1) 4-1/2 in. dia. port. Overall dimensions: 41 in. L x 18 in. W x 52 in. H.

Product Details
  • Stock No: HDST198.5a
  • Manufacturer: Crepaco
  • Model: S420
  • Serial Number: C-4028-S-420
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Crepaco Ingredient Feeder (Parts Machine)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed