Crepaco Positive Displacement Pump (25 HP)

Crepaco Positive Displacement Pump (25 HP)

APV Crepaco Positive Displacement Pump. A.O. Smith Motor, 25 hp, 1771/1470/1765, 230/460-200/400-200 V, 62/31-72.2/36.1-68.1 amps, 60/50/60 Hz, 3 phase. Dodge TM Gear Reducer, 5.06 ratio, 350 rpm (final). Inlets: (1) 9 in. L x 6-1/2 in. W infeed. Outlets: (1) 4 in. dia. ACME fitting. Pump missing nameplate, rotors, seals, wing nuts. Overall dimensions: 6 ft. 4 in. L x 1 ft. 10 in. W x 2 ft. 8 in. H.

Product Details
  • Stock No: KAAM0398.1a
  • Manufacturer: Crepaco
Pump Details
  • Pump Type: Positive Displacement
  • Drive Ratio: 5.06
  • Max Speed RPM: 350
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 9
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 4
  • Inlet/Outlet Type 2: ACME
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Smith Motors
  • Motor Horsepower(HP): 25
  • Motor RPM: 350
  • Motor Voltage: 230/460
  • Motor Amps: 62/31-72.2/36.1-68.1
  • Motor Hertz (Hz): 60/50/60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 76
  • Width (Inches): 22
  • Height (Inches): 32
Additional Product Details
  • Known Issues or Problems: Pump missing nameplate, rotors, seals. wing nuts
Crepaco Positive Displacement Pump (25 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed