Crepaco Positive Displacement Pump

Crepaco Positive Displacement Pump

Crepaco Positive Displacement Pump. Model 4R, S/N 13077. Impeller diameter: 6 in. Motor, no nameplate information. Inlets/outlets: (2) 2 in. threaded outlets. Overall dimensions: 50 in. L x 22 in. W x 29 in. H.

Product Details
  • Stock No: CCFP527.
  • Manufacturer: Crepaco
  • Model: 4R
  • Serial Number: 13077
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
Crepaco Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed