- Product Details
Crepaco R2R Positive Displacement Pump (1 HP, 6 GPM Max)
Crepaco Positive Displacement Pump. Model: R2R. S/N: D-2263. Flow rate for new pump is 6 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty.(2) 3 in. rotors. Marathon Electric motor. Motor drive: 1 Hp, 1800 rpm motor input, output rpm: 370 max, 123 min, 575 V, 1.2 A, 60 Hz, 3 Phase, 4.13 Gear ratio. Inlet/outlet: (2) 1-1/2 in. Acme ports. Overall dimensions: 3 ft. 1/2 in. L x 1 ft. 3 in. W x 2 ft. 4-1/4 in. H.
- Stock No: NOIP1001
- Manufacturer: Crepaco
- Model: R2R
- Serial Number: D-2263
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 6
- Drive Ratio: 4.13
- Max Speed RPM: 370
- Rotor Size (Inches): 3
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet Size (Inches) 1: 1.5
- Inlet/Outlet Type 1: ACME
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet Size (Inches) 2: 1.5
- Inlet/Outlet Type 2: ACME
- Motor Included? Yes
- Motor Manufacturer: Marathon
- Motor Horsepower(HP): 1
- Motor RPM: 1800
- Motor Voltage: 575
- Motor Amps: 1.2
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 36.5
- Width (Inches): 15
- Height (Inches): 28.25
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




































