Crepaco R4R Positive Displacement Pump (160 GPM Max)

Crepaco R4R Positive Displacement Pump (160 GPM Max)

Crepaco Feed Pump. Model: R4R. Serial Number: HDRI-A-0017. Reeves drive. 3 Ph, 230/460 VAC, 60 Hz. Material of Construction: 316 stainless steel. Nominal Capacity: 160 gpm. Displacement per Revolution: 0.175 gal. Maximum Speed: 900 rpm.

Product Details
  • Stock No: SKFI034.5
  • Manufacturer: Crepaco
  • Model: R4R
  • Serial Number: HDRI-A-0017
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 160
  • Displacement per Revolution (Gallons): 0.175
  • Max Speed RPM: 900
  • # Inlets/Outlets: 1
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: Sanitary Bevel Seat
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Crepaco R4R Positive Displacement Pump (160 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed