Crepaco Rota-Pro Swept Surface Heat Exchanger

Crepaco Rota-Pro Swept Surface Heat Exchanger

Crepaco Rota-Pro Swept Surface Heat Exchanger. S/N: C-7850 (2HD672). Order No: 39-36378. Dwg. No: 12B-P-385695. Heating surface area: 18 ft. sq. Standard ASME cylinder jackets are provided for heating with water or steam media up to 450 °F or cooling with water, brine, glycol or other suitable liquid media. Inner cylinder dimensions: 6 in. dia x 71 in. L. Inner cylinder: chrome plated finish over a nickle barrel. (36) Scraper blades: 7-3/4 in. L x 3/4 in.W. Rotating dashers, with fixed scraper blades, continuously sweep the cylinder surface clean of product, simultaneously producing a highly desirable level of product mixing and agitation contributing to consistency in final product identity. Reliance Electric Motor, 15 hp, 1760 rpm, 230/460 V, 40-20 amps, 60 Hz, 3 phase. Inlets: (2) 1-1/2 in. dia. threaded fittings, (1) 2 in. dia. media port with a 5 in. L x 5 in. W square flange that has (4) 5/8 in. dia. attachment holes at a center-to-center distance of 3 in. Outlets: (2) 1-1/2 in. dia. threaded fittings, (1) 2 in. dia. media port with a 5 in. L x 5 in. W square flange that has (4) 5/8 in. dia. attachment holes at a center-to-center distance of 3 in. Overall dimensions: 9 ft. 4 in. L x 44 in. W x 72-1/2 in. H.

Product Details
  • Stock No: 57b
  • Manufacturer: Crepaco
  • Serial Number: 4167
Votator & Heat Exchanger Details
  • Number of Votator Tubes: 2
  • Heat Transfer Surface Area (SQ FT): 18
  • Tube Diameter (inches): 6
  • Tube Length (inches): 71
  • Shaft, Blade and Scraper Description: (36) Scraper blades: 7-3/4 in. L x 3/4 in.W. Rotating dashers, with fixed scraper blades, continuously sweep the cylinder surface clean of product, simultaneously producing a highly desirable level of product mixing and agitation contributing to consistency in final product identity.
  • Inlets & Outlets Description: Inlets: (2) 1-1/2 in. dia. threaded fittings, (1) 2 in. dia. media port with a 5 in. L x 5 in. W square flange that has (4) 5/8 in. dia. attachment holes at a center-to-center distance of 3 in. Outlets: (2) 1-1/2 in. dia. threaded fittings, (1) 2 in. dia. media port with a 5 in. L x 5 in. W square flange that has (4) 5/8 in. dia. attachment holes at a center-to-center distance of 3 in.
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 15
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 40-20
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 112
  • Width (Inches): 44
  • Height (Inches): 72.5
Additional Product Details
Crepaco Rota-Pro Swept Surface Heat Exchanger
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed