Crepaco Scrape SSHE Votator 6x72

Crepaco Scrape SSHE Votator 6x72

Crepaco Scrape Surface Heat Exchanger / Votator. Model: MO956. Serial: B-6117 HD672. Size: 6 x 72.

Product Details
  • Stock No: NOI1415
  • Manufacturer: Crepaco
  • Model: MO956
  • Serial Number: B-6117 HD672
Votator & Heat Exchanger Details
  • Number of Votator Tubes: 1
  • Tube Diameter (inches): 6
  • Tube Length (inches): 72
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Crepaco Scrape SSHE Votator 6x72
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed