Crepaco Size 4 Centrifugal Pump

Crepaco Size 4 Centrifugal Pump

Crepaco sanitary centrifugal pump, size 4, 1.5 horsepower, serial no. 4-11364, 1 1/2 inch x 1 1/2 inch threaded ports, 1725 rpm, 3 phase. SOLD
Product Details
  • Stock No: MP136
  • Manufacturer: Crepaco
  • Model: 4
  • Serial Number: 4-11364
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Crepaco Size 4 Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed