Crepaco Size 6 Centrifugal Pump

Crepaco Size 6 Centrifugal Pump

Crepaco Centrifugal Pump. Model 6, S/N 6-2544. Inlet 2 in., Outlet 1-1/2 in. Creamery Package Motor. 3 hp, 220/440 volt, 8.4/4.2 amps, 60 Hz, 3 phase, 3,510 rpm. Overall dimensions: 11 in. W, 21 in. L, 13 in. H.

Product Details
  • Stock No: 209
  • Manufacturer: Crepaco
  • Model: 6
  • Serial Number: 6-2544
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Crepaco Size 6 Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed