Crepaco Size R4R Positive Displacement Pump Model R4R

Crepaco Size R4R Positive Displacement Pump Model R4R

Crepaco Positive Displacement Pump, Size: R4R, S/N C-2523, Inlets/Outlets: 2 in., 2 in. Brook Hansen Motor, 2 hp, 1,720 rpm, 575 volts, 60 Hz, 3 phase. Overall Dimensions 17 in. W x 41 in. L x 19 in. H.

Product Details
  • Stock No: ENDX748.1a
  • Manufacturer: Crepaco
  • Model: R4R
  • Serial Number: C-2523
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Crepaco Size R4R Positive Displacement Pump Model R4R
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed