Croll Reynolds Stainless Steel Shell & Tube Heat Exchanger - 121 Sq. Ft.

Croll Reynolds Stainless Steel Shell & Tube Heat Exchanger - 121 Sq. Ft.

2000 Croll Reynolds Stainless Steel Shell & Tube Heat Exchanger. Model: ST-10. Manufactured and certified by Diversified Heat Transfer, Inc. for Croll Reynolds. Material of construction includes all 304 stainless steel except shell and non-product contact surfaces. Heat transfer surface area: 121 square feet. (126) 5/8 in. OD tubes. Shell side: MAWP 150 PSI at 300F, MDMT -20F at 150 PSI. Tube Side: MAWP 150 PSI at 300F, MDMT -20F at 150 PSI. Inlet/outlet sizes: Shell side water: 2 in., process side: 4 in., vapor: 2 in., and 1 in. relief valve. Overall dimensions: 8 ft. 3 in. L x 1 ft. 3 in. W x 1 ft. 10 in. H.(ACN160)(H12).

Click here to see a video of the equipment
Product Details
  • Stock No: SKFI170.10
  • Manufacturer: Croll Reynolds Co.
  • Model: ST-10
  • Serial Number: 79237 / 6751
Shell & Tube Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Croll Reynolds Stainless Steel Shell & Tube Heat Exchanger - 121 Sq. Ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed