Crown Control Electric Forklift Pallet Jack

Crown Control Electric Forklift Pallet Jack

Crown Control Electric Forklift Pallet Jack, Model 30, S/N H-1698, lifting capacity: 3,000 lbs at 154 in., 2,000 lbs at 164 in., total unit weight: 2,410 lbs, less battery weight 360 lbs min to 1,400 lbs max, 24 volt battery, overall dimensions 85 in. L x 62 in. W x 100 in. H.

Product Details
  • Stock No: 19.TAV01.250
  • Manufacturer: Crown
  • Model: 30
  • Serial Number: H-1698
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Crown Control Electric Forklift Pallet Jack
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed