- Product Details
Crown Cork and Seal Company Seven Head Bottle Filler
Crown Cork and Seal Co. Seven Head Bottle Filler. Model CEMAC14-A-K-ED. S/N AH-14-A-487. Siemens General Duty Control Box, VACU - Break ITE Switch with Clampmatic contacts. Catalog number NR42C1, Series A, 30 amp, 240 V, 3 phase, 3 hp, max 7.5. Indoor/ outdoor enclosure type 3R. (7) CEMAC seal heads made by Fogg Filler Co. Top lid opening dimensions: center 7-3/4 in. and 8 in. offset opening. Tank opening without lid: 23 in. Overall dimensions: 69 in. L x 42 in. W x 72 in. H.
Product Details
- Stock No: IMS02.30
- Manufacturer: Crown Cork and Seal Co.
- Model: CEMAC14-A-K-ED
- Serial Number: AH-14-A-487
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 69
- Width (Inches): 42
- Height (Inches): 72
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!