CSC Scientific Digital Moisture Balance

CSC Scientific Digital Moisture Balance

CSC Scientific Digital Moisture Balance. The Digital Moisture Balance determines percent moisture and percent solids to 0.1%. Built in RS232 interface for easy test recording. Rugged enough for the laboratory and the production environment. Extremely accurate and repeatable. Easy to use even for non-technical operators. Housing: cast-aluminum with enclosed sample chamber. Heat Source: 250 Watt infrared lamp (125 W & 375 W lamps are available). Balance: 100 gRam Industries capacity/0.001 gRam Industries readability. 110-120 VAC, 50/60 HZ, 50 A. Overall dimensions: 1 ft. 8 in. L x 1 ft. W x 1 ft. 3 in. H.(ACN39).
Product Details
  • Stock No: SWCS24.6
  • Manufacturer: CSC Scientific
  • Model: Digital Moisture Balance
  • Serial Number: 11911
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 12
  • Height (Inches): 15
  • ACN: 39
Additional Product Details
CSC Scientific Digital Moisture Balance
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed