CTI GG-6 Multi-Channel Gas Detection Control Panel

CTI GG-6 Multi-Channel Gas Detection Control Panel

Calibration Technologies Inc. Multi-Channel Controller. Input: 100-120VAC 3A 50/60Hz. 200-240VAC 2A 50/60Hz. Output: 24VDC 4A @ 40*C. 24VDC 2A @ 50*C. Relay Cont.: 8A @24VDC. 10A @120-240VAC. Serial No. H0600736.
Product Details
  • Stock No: TMN21
  • Manufacturer: Calibration Technologies Inc.
  • Model: GG-6
  • Serial Number: H0600736
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 16
  • Width (Inches): 14.5
  • Height (Inches): 8
  • Weight (LBS): 12.5
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2016
  • Spec Sheet Available: Yes
CTI GG-6 Multi-Channel Gas Detection Control Panel

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed