Culligan Whole House Water Purifier

Culligan Whole House Water Purifier

Culligan Whole House Water Purifier. Model: PV-B. S/N: 1377545. Controller S/N: 3002I 0015. Multi layer filtering system for removing dirt, silt, clay, and other sediments, for optimum water treatment. Minimizes corrosion in pipes, odors, and most chlorine tastes. 24 V, 60 Hz, 45 Watts. Inlets: (1) 1-1/2 in. threaded inlet (male). Outlets: (1) 1-1/2 in. threaded outlet (male), (1) ½ in. threaded outlet w/ open/shut-off manual valve, (1) ½ in. Outlet hose. Overall dimensions: 16 in. L x 16 in. W x 70 in. H.

Product Details
  • Stock No: DCBJ006.
  • Manufacturer: Culligan
  • Model: PV-B
  • Serial Number: 1377545
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Culligan Whole House Water Purifier
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed