Cummins/Kato KTA-2300-6 Diesel Generator Set (937.5 KVA)

Cummins/Kato KTA-2300-6 Diesel Generator Set (937.5 KVA)

Cummins/Kato Diesel Generator. Serial: 84370. Catalog Code: 4P4-2400. Model No: 620-483361111. Kato Alternator: KW Standby: 750. Ph: 3. Hz: 60. KVA Standby: 937.5. P.F: 8. RPM: 1800. Cummins Engine: SO. No: 59253. Date of Mfg: 8/80. Model: KTA-2300-6. Certification Identification: D0230275.
Product Details
  • Stock No: RENZ01
  • Manufacturer: Kato
  • Model: 620-483361111
  • Serial Number: 84370
Transformer Details
  • KW: 750
  • KVA: 937.5
  • High Voltage: 480
  • Low Voltage: 277
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • If Multiple Motors, Motor Descriptions vs specs: Cummins KTA-2300-C.
Dimensions:
  • Length (Inches): 180
  • Width (Inches): 50
  • Height (Inches): 100
  • Weight (LBS): 15,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1980
  • Year Removed from Production: 2024
  • Spec Sheet Available: No
Cummins/Kato KTA-2300-6 Diesel Generator Set (937.5 KVA)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed