Cuno Stainless Steel Water Filter

Cuno Stainless Steel Water Filter

Cuno Stainless Steel Water Filter. Model: 5DC4. Catalog No. 44254-04. Filter dimensions: 2 ½ in. dia. x 3 ft. 4 in. L. Filter type: Cuno AP 110. Number of filters: 5. MAWP: 150 psig @ 200 °F. DC Model Cartridge Filter Housings meet general-purpose industrial and commercial filtration needs. All wetted surfaces are constructed of durable 304 stainless steel; the housing closure V- band clamp is of plate alloy steel. The 5DC models are bead blasted to provide an easy-care surface. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions: 1 ft. 4 in. L x 1 ft. 1 in. W x 4 ft. 7 in. H. (ACN15a).
Product Details
  • Stock No: HDFD392.
  • Manufacturer: Cuno
  • Model: 5DC4
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cuno Stainless Steel Water Filter
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed