- Product Details
Cutler-Hammer A10GN0 Motor Starter - HP
Cutler-Hammer NEMA Size 5 Motor Starter. Catalog No: A10FNO. NEMA Size: 4. A1 Series. 3 Phase, 135 AMPS, 600 Volts. Max 100 HP @ 460/575 Volts. 50 HP @ 230 Volts. 40 HP @ 200 Volts. Parts PUB: A10F-1. Previous paired with a Reciprocating Compressor Motor.
Product Details
- Stock No: HSR32
- Manufacturer: Cutler-Hammer
- Model: A10FN0
Previous Refrigerant
Motor Details
- Motor Included? No
- # Motors: 0
Dimensions:
- Length (Inches): 8
- Width (Inches): 15
- Height (Inches): 21
- Weight (LBS): 65
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





















