Cutler Hammer A10GN0 Reciprocating Compressor Motor Starter (100 Hp, 460 Volt)

Cutler Hammer A10GN0 Reciprocating Compressor Motor Starter (100 Hp, 460 Volt)

Cutler-Hammer NEMA Size 5 Motor Starter. Catalog No: A10FNO. NEMA Size: 4. A1 Series. 3 Phase, 135 AMPS, 600 Volts. Max 100 HP @ 460/575 Volts. 50 HP @ 230 Volts. 40 HP @ 200 Volts. Parts PUB: A10F-1. Previous paired with a Reciprocating Compressor Motor.
Product Details
  • Stock No: HSR32
  • Manufacturer: Cutler-Hammer
  • Model: A10FN0
Previous Refrigerant
Motor Details
  • Motor Included? No
  • # Motors: 0
Dimensions:
  • Length (Inches): 8
  • Width (Inches): 15
  • Height (Inches): 21
  • Weight (LBS): 65
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Cutler Hammer A10GN0 Reciprocating Compressor Motor Starter (100 Hp, 460 Volt)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed