Cutler-Hammer Bucket Double-Sided MCC

Cutler-Hammer Bucket Double-Sided MCC

Cutler-Hammer Bucket double-sided motor control center. Electrical requirements: 480 V, 3 phase. Overall dimensions: 7 ft. 6 in. L x 5 ft. L x 1 ft. 8 in. H.
Product Details
  • Stock No: MDBC278-01
  • Manufacturer: Cutler-Hammer
Previous Refrigerant
Motor Details
  • Motor Voltage: 480
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 90
  • Width (Inches): 60
  • Height (Inches): 20
Additional Product Details
Cutler-Hammer Bucket Double-Sided MCC
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed