Cutler-Hammer CE15BN4AB Contactor( Size B, 110/120V, 50/60 Hz, 10 AMP)

Cutler-Hammer CE15BN4AB Contactor( Size B, 110/120V, 50/60 Hz, 10 AMP)

Unused Cutler-Hammer Contactor. Model: CE15BN4AB. Amperage Rating: 10A, Coil Voltage: 110/120V. Frame Size: B-Frame. Frequency Rating: 50-60 Hz. Max Hp Rating: 0.5 HP. Number of Poles: Four-Pole.
Product Details
  • Stock No: REP59
  • Manufacturer: Cutler-Hammer
  • Model: CE15BN4AB
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 2
  • Width (Inches): 1
  • Weight (LBS): 2
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Cutler-Hammer CE15BN4AB Contactor( Size B, 110/120V, 50/60 Hz, 10 AMP)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed