- Product Details
Cutler-Hammer DH364FGK Heavy Duty Safety Switch
Cutler-Hammer Heavy Duty Safety Switch. Cat. No: DH364FGK, 200 AMP. Heavy Duty Safety Switch. Volts: 480/600. 3 Phase. Type 1 Indoor. NEMA 1. Fusible without neutral. Max HP: 150. Number of Wires: 3.
Product Details
- Stock No: HSR34
- Manufacturer: Cutler-Hammer
- Model: DH364FGK
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 30
- Width (Inches): 18
- Height (Inches): 9.5
- Weight (LBS): 48
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





















