Cutler-Hammer / Eaton Heavy Duty Safety Switch - 100 Amp

Cutler-Hammer / Eaton Heavy Duty Safety Switch - 100 Amp

(35) Cutler-Hammer / Eaton Heavy Duty Safety Switch / Electrical Disconnects. Model: DH363UGK. 100 Amp, 600V Max AC, 250V Max DC, 3 Pole, Type 1 Enclosure. 30-13938-31. Horsepower Ratings: 240 VAC: 20 HP, 1-phase ; 40 HP, 3-phase. 480 VAC: 40 HP, 1-phase ; 75 HP, 3-phase. 600 VAC: 50 HP, 1-phase ; 100 HP, 3-phase. 250 VDC: 20 HP, DC. Date: 10/05/00. Made in USA. (ACN3a-4a)

Product Details
  • Stock No: NOI1403
  • Manufacturer: Cutler-Hammer
  • Model: DH363UGK
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • ACN: 3a-4a
Additional Product Details
  • Year of Manufacture: 2000
Cutler-Hammer / Eaton Heavy Duty Safety Switch - 100 Amp
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed