Cutler-Hammer Heavy Duty Safety Switch - 200 Amp

Cutler-Hammer Heavy Duty Safety Switch - 200 Amp

Cutler-Hammer Heavy Duty Safety Switch, 200 amps, 250 volts, Model DH324NRK, hp ratings: 25hp (60hp max) on 240v AC, 3 Phase. Overall dimensions: 31in long x 17in wide x 8 in deep.

Product Details
  • Stock No: NOI1405
  • Manufacturer: Cutler-Hammer
  • Model: DH324NRK
Previous Refrigerant
Motor Details
  • Motor Horsepower(HP): 25
  • Motor Voltage: 240
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 31
  • Width (Inches): 17
  • Height (Inches): 8
Additional Product Details
Cutler-Hammer Heavy Duty Safety Switch - 200 Amp
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed