- Product Details
Cyrus Shank 800 Safety Relief Valve (100 PSI)
Cyrus Shank Safety Relief Valve. Type No: 800. Max PSI:100 PSI. Inlet Size: 1/2 in.
Product Details
- Stock No: KSIC221
- Manufacturer: Cyrus Shank
- Model: 800
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 5
- Width (Inches): 3
- Height (Inches): 5
- Weight (LBS): 5
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2007
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!















