Cyrus Shank 803-LQ 75 Relief Valve

Cyrus Shank 803-LQ 75 Relief Valve

Cyrus Shank Refrigeration Relief Valve. Type: 803-LQ 75. Serial No: 107748. Set Pressure: 75 PSIG. Inlet Size: 1/2 in FNPT. Outlet Size: 3/4 in FNPT. Body Material: Ductile Iron Casting.
Product Details
  • Stock No: CBRE27
  • Manufacturer: Cyrus Shank
  • Model: 803-LQ 75
  • Serial Number: 107748
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 4
  • Width (Inches): 4
  • Height (Inches): 6
  • Weight (LBS): 8
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2017
  • Spec Sheet Available: No
Cyrus Shank 803-LQ 75 Relief Valve

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed