Cyrus Shank 803 Safety Relief Valve (400 PSI)

Cyrus Shank 803 Safety Relief Valve (400 PSI)

Cyrus Shank Safety Relief Valve. Type: 803. Serial No: 16560. Max PSI: 400 PSI. Inlet Size: 1/2 in.
Product Details
  • Stock No: KSIC218
  • Manufacturer: Cyrus Shank
  • Model: 803
  • Serial Number: 16560
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 5
  • Width (Inches): 5
  • Height (Inches): 3
  • Weight (LBS): 5
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Cyrus Shank 803 Safety Relief Valve (400 PSI)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed