Cyrus Shank 803 Safety Relief Valve

Cyrus Shank 803 Safety Relief Valve

Cyrus Shank Safety Relief Valve. Type: 803. Serial No: 57388. Inlet Size: 1/2 in FNPT. Outlet Size: 3/4 in FNPT. Set Pressure: 250 PSIG. Capacity Air: 573 SCFM.
Product Details
  • Stock No: CBRE47
  • Manufacturer: Cyrus Shank
  • Model: 803
  • Serial Number: 57388
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 2
  • Width (Inches): 2
  • Height (Inches): 4
  • Weight (LBS): 6
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2013
  • Spec Sheet Available: No
Cyrus Shank 803 Safety Relief Valve

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed