Cyrus Shank 804 Safety Relief Valve

Cyrus Shank 804 Safety Relief Valve

Cyrus Shank Refrigeration Safety Relief Valve for Refrigeration.Type No: 804. Serial No: 112540. Inlet Size: 3/4 in FNPT. Outlet Size: 1 in FNPT. Set Pressure: 250 PSIG. Capacity: 880 SCFM
Product Details
  • Stock No: CBRE48
  • Manufacturer: Cyrus Shank
  • Model: 804
  • Serial Number: 112540
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 4
  • Width (Inches): 4
  • Height (Inches): 4
  • Weight (LBS): 5
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2017
  • Spec Sheet Available: No
Cyrus Shank 804 Safety Relief Valve

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed