Cyrus Shank 805 Series Relief Valve

Cyrus Shank 805 Series Relief Valve

Unused Cyrus Shank Safety Refrigeration Relief Valve. Type No: 805. Inlet Size: 1 in. Set Pressure: 250 PSIG. Capacity(AIR): 1184 SCFM. Serial: 112628.
Product Details
  • Stock No: CBRE22
  • Manufacturer: Cyrus Shank
  • Model: 805
  • Serial Number: 112628
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 5
  • Height (Inches): 5
  • Weight (LBS): 8
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Cyrus Shank 805 Series Relief Valve

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed