Cyrus Shank 805 Series Relief Valve

Cyrus Shank 805 Series Relief Valve

Cyrus Shank Co Safety Relief Valve. Serial No: 112678. Type No: 805. Inlet Size: 1 in FNPT inlet. x 1-1/4 in FNPT Outlet. Body Material: Ductile Iron Casting. Set Pressure: 250 PSIG. Capacity: 1184 SCFM.
Product Details
  • Stock No: CBRE29
  • Manufacturer: Cyrus Shank
  • Model: 805C
  • Serial Number: 112678
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 4
  • Width (Inches): 4
  • Height (Inches): 8
  • Weight (LBS): 10
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2017
  • Spec Sheet Available: No
Cyrus Shank 805 Series Relief Valve

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed